Shop All Office Tape
Aeroflex
Pro-Tape, Heavy Duty, 24mil x 2" x 82 ft.
Mfr # 980-WGPT242082
Zoro # G0652458
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 980-WGPT242082
- Zoro # G0652458
- Country of Origin United States
- Category Office Tape
Details
Item | Pro-Tape,Heavy Duty,24mil x 2" x 82 ft. |
Description
Pro-Tape,Heavy Duty,24mil x 2 In. x 82 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Photoconductor 1-Pack 175K YLD (72K0P00)
- ZORO SELECT Shipping Box, 12x12x6 in (55NM41)
- PACON Composition Paper, 8-1/2 x 11, Whte, PK500 (2403)
- DACASSO Black Bonded Leather Business Card Holder (AG-1407)
- MAGIC MOUNTS Chart Mounts, 1" x 1", 40 Per Pack, PK6 (3226)
- STIKKIWORKS StikkiWAX™ All-Purpose Adhesive, PK36 (02000)
- 3M Office Tape, Transparent, 3/4x1000In, PK10 (810P10K)
- SCOTCH Tape Pack w/Dispr, Extra Adhesive, 3/4"x1000", 10 Rolls/PK, CL PK (MMM700K10C18BLK)
- AP PRODUCTS AP Products 0121.2116 0.5 x 0.312 in. Ribbed Foam Seal with Tape (121.2116)
- DUCK BRAND CARPT TAPE FG 1.88""X75' (286372)
- SCOTCH Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK (700K6)
- Aeroflex