Shop All Pipe Insulation
Aeroflex
6" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 439-AC65834
Zoro # G8642146
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 6"
- Material EPDM
- Temp. Range -297 Degrees to 300 Degrees F
- Insulation Approx. R Value 3.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 439-AC65834
- Zoro # G8642146
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 6" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 6 in |
Fits Pipe Size | 6 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 6 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.06, Form Tube, For Copper Tube Size 6 5/8 in, For Pipe Size 6 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Bonnet Cap (RP51502)
- DANCO Overflow Plate Bn (89235A)
- DELTA Delta Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet (2538-TP-DST)
- ELKAY Front Pushbar Kit, EZ (1000001600)
- AEROFLEX 6" x 6 ft. Pipe Insulation, 1/2" Wall (340-AC65812)
- AEROFLEX 6" x 6 ft. Pipe Insulation, 1" Wall (545-AC65810)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (208-AC3438)
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (318-AC21812)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1/2" Wall (328-AC31212)
- AEROFLEX 6-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (**AC61834)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (722581)
- Aeroflex Pipe & Tubing Insulation