Shop All Pipe Insulation
Aeroflex
5/8" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 304-AC5812
Zoro # G9076085
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 5/8"
- Material EPDM
- Temp. Range -297 Degrees to 300 Degrees F
- Insulation Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 304-AC5812
- Zoro # G9076085
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 5/8" |
Fits Tube Size | 5/8 in |
Insulation Length | 6 ft |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 2.04, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (0361130602)
- ILC Replacement for Clearchoice Wf-nl300 Filter, PK 2 (WF-NL300)
- CHERNE 6 Ft Remo Pole (019473)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp High Pressure Clamp - 304SS (13MHP-1-304)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/4" Wall (404-AC5834)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/8" Wall (206-AC5838)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 1" Wall (504-AC5810)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (514-AC15810)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (210-AC7838)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/8" Wall (222-AC23838)
- ARMACELL 5/8" Id X 1/2" Armaflex Pipe Insul. 300/Ctn (APT05812)
- Aeroflex Pipe Insulation