Shop All Pipe Insulation
Aeroflex
5" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 536-AC51210
Zoro # G8642322
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 5"
- Material EPDM
- Fits Pipe Size - Pipe Insulation 5 in
- Insulation Body Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aeroflex
- MFR # 536-AC51210
- Zoro # G8642322
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 5" |
Fits Pipe Size - Pipe Insulation | 5 in |
Insulation Length | 6 ft |
Fits Pipe Size | 5 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 5 1/2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 4.08, Form Tube, For Copper Tube Size 5 1/2 in, For Pipe Size 5 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG THREAD PLUG 2""SCH 80 (PVC081132000)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 3/4" Pipe Size (8030 CSP-12)
- PRO-COAT BrassCraft ProCoat 1/2 in. FIP X 1/2 in. D MIP 36 ft. Stainless Steel Gas Connector (CSSD54-36)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 3/4 In M (102-354HN)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1/2" Wall (336-AC51212)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 3/4" Wall (436-AC51234)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 1" Wall (504-AC5810)
- AEROFLEX 3-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (236-AC41838)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 3/8" Wall (214-AC13838)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/4" Wall (404-AC5834)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100078)
- Aeroflex Pipe Insulation