Shop All Pipe Insulation
Aeroflex
4" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 334-AC41212
Zoro # G8641997
original price:
$56.95
12% off
new price: $50.05
/ea
$50.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 4"
- Material EPDM
- Color Black
- Insulation Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 334-AC41212
- Zoro # G8641997
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 4" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 4 in |
Fits Pipe Size | 4 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 4 1/2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.04, Form Tube, For Copper Tube Size 4 1/2 in, For Pipe Size 4 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Slider For Slide Bar (137034ORB)
- VIEGA Viega ProPress ball valve, 1" x 1" (24010)
- WATTS Push Fit Conn 1/2Ctsxmpt (3501-1008/P-610)
- ZORO SELECT 1-1/2" x 10 ft. Non-Threaded ABS DWV Pipe Sch 40 (29-1510)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/8" Wall (238-AC41238)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 1" Wall (534-AC41210)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/4" Wall (434-AC41234)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 1" Wall (520-AC23810)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (216-AC15838)
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (300-AC3812)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722582)
- Aeroflex Pipe Insulation