Shop All Pipe Insulation
Aeroflex
4" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 534-AC41210
Zoro # G8547016
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 4"
- Material EPDM
- Insulation Body Material EPDM
- Insulation Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 534-AC41210
- Zoro # G8547016
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 4" |
Fits Pipe Size - Pipe Insulation | 4 in |
Insulation Length | 6 ft |
Fits Pipe Size | 4 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 4 1/2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 4.08, Form Tube, For Copper Tube Size 4 1/2 in, For Pipe Size 4 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Push-to-Connect Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M24470210)
- K-FLEX USA 2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068278)
- SLOAN Regal 113-1.6 Xl Flush Valve (REGAL 113-1.6 XL)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X1-1/4 (4316010874)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/8" Wall (238-AC41238)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/4" Wall (434-AC41234)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 1/2" Wall (334-AC41212)
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 1" Wall (500-AC3810)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (322-AC25812)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1" Wall (498-AC1410)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (693659)
- Aeroflex Pipe Insulation