Shop All Pipe Insulation
Aeroflex
3/4" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 406-AC3434
Zoro # G3024616
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3/4"
- Material EPDM
- Temp. Range -297 Degrees to 300 Degrees F
- Insulation Approx. R Value 3.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 406-AC3434
- Zoro # G3024616
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3/4" |
Insulation Length | 6 ft |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 3/4 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 3.06, Form Tube, For Copper Tube Size 3/4 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 1" Socket Stainless Steel Ball Valve Inline (4351002540)
- ACORN CONTROLS Metering Air Diaphragm (2563-022-000)
- CHICAGO FAUCET Plain End Spout Ring, Brass (1-159JKCP)
- ELKAY Upper Shroud, For Elkay Ezo & Lozo Series (56228C)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (208-AC3438)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (306-AC3412)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1" Wall (506-AC3410)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (228-AC31838)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 1" Wall (520-AC23810)
- AEROFLEX 3-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (231-AC35838)
- ARMACELL 3/4" Id X 3/4" Armaflex Pipe Insul. 138/Ctn (APT03434)
- Aeroflex Pipe Insulation