Shop All Pipe Insulation
Aeroflex
3/4" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 506-AC3410
Zoro # G8642182
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3/4"
- Material EPDM
- Insulation Body Material EPDM
- Insulation Nominal I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 506-AC3410
- Zoro # G8642182
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3/4" |
Insulation Length | 6 ft |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 3/4 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.08, Form Tube, For Copper Tube Size 3/4 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/1/4 X 6 Inch Tailpiece (4400641)
- WATTS Mixing Valve, Brass, 20 gpm At 125 psi (1 LF MMV-PEX)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV6""SPIG4""H (PVC001072000)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (208-AC3438)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (406-AC3434)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (306-AC3412)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 1" Wall (534-AC41210)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (218-AC17838)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (302-AC1212)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048218)
- Aeroflex Pipe & Tubing Insulation