Shop All Pipe Insulation
Aeroflex
3" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 428-AC31234
Zoro # G8642085
original price:
$81.79
13% off
new price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3"
- Material EPDM
- Approx. R Value 3.06
- Insulation Body Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 428-AC31234
- Zoro # G8642085
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3" |
Fits Pipe Size - Pipe Insulation | 3 in |
Insulation Length | 6 ft |
Fits Pipe Size | 3 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 3 1/2 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 3.06, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plug For P-Trap (35345-CP)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- MOEN Robe Hook Chrm Banbury (Y2603CH)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP330)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 3/8" Wall (684717)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1/2" Wall (328-AC31212)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1" Wall (528-AC31210)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (212-AC11838)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1" Wall (510-AC11810)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1" Wall (502-AC1210)
- K-FLEX USA L.L.C. Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 2" Nom. I.D (6RXLO048200)
- Aeroflex Pipe Insulation