Shop All Pipe Insulation
Aeroflex
3" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 528-AC31210
Zoro # G8642295
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3"
- Material EPDM
- Approx. R Value 4.08
- Temp. Range -297 Degrees to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 528-AC31210
- Zoro # G8642295
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3" |
Fits Pipe Size - Pipe Insulation | 3 in |
Insulation Length | 6 ft |
Fits Pipe Size | 3 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 3 1/2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 4.08, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Sweat Brass Ball Valve Inline (1PYP8)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, PVC, PK5 (C0-6NK)
- SMITH-COOPER Thrd Union, Forged, 3000, 1" (4308002560)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 2" x 3/4" Pipe Size (22UL44)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 3/8" Wall (684717)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 3/4" Wall (428-AC31234)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1/2" Wall (328-AC31212)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (210-AC7838)
- AEROFLEX 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (332-AC41812)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 3/8" Wall (214-AC13838)
- FROST KING 1/2 in. x 2 in. Thick Wall x 6 ft. Bulk Self Seal Foam Pipe Insulation, 14PK (5S15XB6)
- Aeroflex Pipe & Tubing Insulation