Shop All Pipe Insulation
Aeroflex
3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 332-AC41812
Zoro # G8641981
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 3-1/2"
- Material EPDM
- Temp. Range -297 Degrees to 300 Degrees F
- Insulation Approx. R Value 2.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 332-AC41812
- Zoro # G8641981
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 3-1/2" |
Insulation Length | 6 ft |
Fits Tube Size | 4 1/8 in |
Fits Pipe Size - Pipe Insulation | 3 1/2 in |
Fits Pipe Size | 3 1/2 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 4 1/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.04, Form Tube, For Copper Tube Size 4 1/8 in, For Pipe Size 3 1/2 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Tube Riser Elbow Assembly, 1/4" OD (2570-051-001)
- DIXON Clamp 180deg., Return Bend, 3" (B2WUMP-R300)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/4 (ZUSA-PF-7832)
- NOSHOK Needle valve, 1/2" NPT FxF, Carbo (504-FFC)
- AEROFLEX 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (532-AC41810)
- AEROFLEX 3-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (236-AC41838)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/4" Wall (675852)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/4" Wall (404-AC5834)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/4" Wall (420-AC23834)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (302-AC1212)
- POWERZONE Heat Tape Pipe 24Ft 168W Therm (ORPHC16824)
- Aeroflex Pipe Insulation