Shop All Pipe Insulation
Aeroflex
2" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 520-AC23810
Zoro # G8642252
original price:
$88.12
16% off
new price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2"
- Material EPDM
- Wall Thickness - Insulation 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 520-AC23810
- Zoro # G8642252
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 2 in |
Fits Pipe Size | 2 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 2 3/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 4.08, Form Tube, For Copper Tube Size 2 3/8 in, For Pipe Size 2 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Toilet Seat Rnd Wood Wh (43SLOW-000)
- ZORO SELECT 1-1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH10)
- NORGREN Push-to-Connect Reducing Straight Union, 1/4 in x 5/32 in Tube Size, PBT, White, 10 PK (M20200402)
- CUSH-A-NATOR Cushioned Clamp, Std, 4-1/2 in. Tube, Steel (CN72)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/4" Wall (420-AC23834)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/8" Wall (222-AC23838)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 1/2" Wall (320-AC23812)
- AEROFLEX 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (332-AC41812)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (322-AC25812)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (316-AC17812)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722588)
- Aeroflex Pipe & Tubing Insulation