Shop All Pipe Insulation
Aeroflex
2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 322-AC25812
Zoro # G8641936
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2-5/8"
- Material EPDM
- For Tube O.D. 2-5/8"
- Fits Tube Size 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aeroflex
- MFR # 322-AC25812
- Zoro # G8641936
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2-5/8" |
Fits Tube Size | 2 5/8 in |
Insulation Length | 6 ft |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 2 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 2.04, Form Tube, For Copper Tube Size 2 5/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART 16" L, Adjustable, Plastic, Bath Seat, Textured (522-9810-1900)
- ZORO SELECT Push-to-Connect Tee, 1/4 in Tube Size, Brass, Silver (22FR64)
- KOHLER KOHLER SHOWER CARTRIDGE (GP800820)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Elongated, White (GR900-001)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (224-AC25838)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (522-AC25810)
- AEROFLEX 3-1/2" x 6 ft. Pipe Insulation, 1" Wall (532-AC41810)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1" Wall (498-AC1410)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 3/4" Wall (428-AC31234)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/8" Wall (222-AC23838)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100158)
- Aeroflex Pipe Insulation