Shop All Pipe Insulation
Aeroflex
2-5/8" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 522-AC25810
Zoro # G8642261
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2-5/8"
- Material EPDM
- Insulation Body Material EPDM
- Approx. R Value 4.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 522-AC25810
- Zoro # G8642261
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2-5/8" |
Insulation Length | 6 ft |
Fits Tube Size | 2 5/8 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 2 5/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.08, Form Tube, For Copper Tube Size 2 5/8 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 10PK (68P-5-4)
- ANVIL 1 x 1-1/2 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830023800)
- ZORO SELECT 1/2" MNPT x 2 ft TBE Black Pipe Sch 160 (82418)
- USA INDUSTRIALS Vacuum Fitting, Straight Reducer, 2" Tube x 1-1/2" Tube (ZUSA-TF-VAC-32)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (224-AC25838)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (322-AC25812)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1/2" Wall (328-AC31212)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (210-AC7838)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/4" Wall (420-AC23834)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 1/2" Wall (304-AC5812)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS03412)
- Aeroflex Pipe Insulation