Shop All Pipe Insulation
Aeroflex
2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 424-AC27834
Zoro # G8642067
original price:
$69.95
6% off
new price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2-1/2"
- Material EPDM
- Insulation Approx. R Value 3.06
- Insulation Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 424-AC27834
- Zoro # G8642067
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2-1/2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 2 1/2 in |
Fits Pipe Size | 2 1/2 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 2 7/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 3.06, Form Tube, For Copper Tube Size 2 7/8 in, For Pipe Size 2 1/2 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME IMPRESSIONS Acrylic Faucet Handle Repair Kit (A662001CP-JPF1)
- ANVIL 3/8X1-1/2 Xh Blk Stl CW Nipple (0330509605)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0602)
- JONES STEPHENS E-Z Shear Inside Pipe Cutter, 4 1/4" long, 1 1/4" blade dia.5/16" shank (J40830)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (324-AC27812)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (226-AC27838)
- AEROFLEX 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (332-AC41812)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1/2" Wall (312-AC13812)
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 1" Wall (500-AC3810)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (228-AC31838)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1" Wall (512-AC13810)
- Aeroflex Pipe Insulation