Shop All Pipe Insulation
Aeroflex
1/4" x 6 ft. Pipe Insulation, 3/8" Wall
Mfr # 200-AC1438
Zoro # G8546806
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6 ft.
- For Iron Pipe Size 1/4"
- Material EPDM
- Insulation Nominal I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 200-AC1438
- Zoro # G8546806
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1/4" |
Fits Tube Size | 1/4 in |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1/4 in |
Fits Pipe Size | 1/4 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 1/4 in, Wall Thickness 3/8 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 1.53, Form Tube, For Copper Tube Size 1/4 in, For Pipe Size 1/4 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" 316 Stainless Steel Part D (340DLHSS102)
- ZORO SELECT 4" FNPT Galvanized Union (2WJ73)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 39-1/8 - 44"W, With 5/16" Thick Crystal Clear Glass (707546-L-BNK)
- ZORO SELECT Stopper, Rubber Construction, White (30101)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/4" Wall (675852)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1" Wall (498-AC1410)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1/2" Wall (298-AC1412)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1" Wall (506-AC3410)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 1" Wall (504-AC5810)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1" Wall (536-AC51210)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1" Wall (693678)
- Aeroflex Pipe & Tubing Insulation