Shop All Pipe Insulation
Aeroflex
1/2" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 508-AC7810
Zoro # G8642191
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1/2"
- Material EPDM
- Insulation Length 6 ft
- Insulation Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 508-AC7810
- Zoro # G8642191
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1/2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Tube Size | 7/8 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 7/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 4.08, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Weymouth One-Handle Pulldown Kitchen Faucet in Brushed Gold (S73104EWBG)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSV-100NLH)
- SFC CENTER SFC Center TP-7657 White Artistic Porcelain Vessel Bathroom Sink; 17.7 x 17.7 x 4.125 in. (TP-7657)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Draining Sillcock w-50HA BP (27C-12)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (408-AC7834)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (210-AC7838)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (308-AC7812)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1" Wall (498-AC1410)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (414-AC15834)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (208-AC3438)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0079-0400IP100-PF-0000-00)
- Aeroflex Pipe Insulation