Shop All Pipe Insulation
Aeroflex
1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # 414-AC15834
Zoro # G8642024
original price:
$44.05
10% off
new price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1-1/4"
- Material EPDM
- Fits Pipe Size - Pipe Insulation 1 1/4 in
- Fits Tube Size 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 414-AC15834
- Zoro # G8642024
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/4" |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Tube Size | 1 5/8 in |
Insulation Length | 6 ft |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 1 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.06, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/8 x 1/2 In, 100 psi (0140-B01-ME0100)
- ZORO SELECT PVC Knockout Closet Flange, Hub, 4 in x 3 in Pipe Size (1CNW7)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF-105-01)
- GROHE Universal Economy Flow Control (13951000)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (216-AC15838)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (314-AC15812)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (514-AC15810)
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (300-AC3812)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1" Wall (498-AC1410)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1/2" Wall (298-AC1412)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068278)
- Aeroflex Pipe Insulation