Shop All Pipe Insulation
Aeroflex
1-1/4" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 514-AC15810
Zoro # G8642225
original price:
$62.95
6% off
new price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1-1/4"
- Material EPDM
- Temp. Range -297 Degrees to 300 Degrees F
- Insulation Approx. R Value 4.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 514-AC15810
- Zoro # G8642225
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/4" |
Fits Tube Size | 1 5/8 in |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 1 5/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 4.08, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tub/Shower Drain Covers Wrought Iron (102763WR)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-15)
- THRIFCO PLUMBING 2 Inch Slip x Slip PVC Union SCH 40 (8114974)
- RIDGID Press Tool Jaw (28003)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (216-AC15838)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (414-AC15834)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (314-AC15812)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/4" Wall (434-AC41234)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 3/4" Wall (436-AC51234)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (210-AC7838)
- OWENS CORNING 2" x 3 ft. Pipe Insulation, 2" Wall (722587)
- Aeroflex Pipe Insulation