Shop All Pipe Insulation
Aeroflex
1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # 316-AC17812
Zoro # G9076094
original price:
$30.29
26% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1-1/2"
- Material EPDM
- Insulation Length 6 ft
- Insulation Temp. Range -297 Degrees F to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroflex
- MFR # 316-AC17812
- Zoro # G9076094
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 1 7/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 2.04, Form Tube, For Copper Tube Size 1 7/8 in, For Pipe Size 1 1/2 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK - PIPE (6 FTX-S)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4197-010)
- USA INDUSTRIALS 316 SS 150 Blind Cap Pipe Flange - 1" Pipe Size (BULK-PF-129)
- CHERNE Locking Plug, Mechanical, 4 In (271683)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (218-AC17838)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (416-AC17834)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (516-AC17810)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (310-AC11812)
- AEROFLEX 3-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (330-AC35812)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 3/4" Wall (412-AC13834)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 3/4" Wall (428-AC31234)
- Aeroflex Pipe & Tubing Insulation