Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 7/8" x 3/4" Wall
Mfr # 742-AC7834SSPT
Zoro # G0651128
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Foam Cell Type Closed
- Smoke Developed Index 50
- R Value 5
- Plenum Rating Plenum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 742-AC7834SSPT
- Zoro # G0651128
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Item | Self-Seal Insulation |
Color | Black |
Foam Cell Type | Closed |
Smoke Developed Index | 50 |
R Value | 5 |
Plenum Rating | Plenum Rated |
Flexibility | Flexible |
Flame Spread Index | 25 |
Installation Style | Slit with Adhesive and Flap |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 3/4 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 5, Form Tube, For Copper Tube Size 3/4 in, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Angle (LFPP6VFE4)
- THRIFCO PLUMBING Nylon 1/2 Barb Tee (9429353)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Hex Bushing - 2" MNPT x 1" FNPT (ZUSA-PF-245)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1/2" Wall (723-AC7812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1" Wall (764-AC7810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 1/2" Wall (725-AC13812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8" x 1" Wall (768-AC17810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8"x 3/4" Wall (745-AC15834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1" Wall (762-AC5810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 1/2" Wall (728-AC21812SSPT)
- Aerocel Pipe Insulation