Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 6-5/8"x 1/2" Wall
Mfr # 7372-AC65812SSPT
Zoro # G0650942
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Color Black
- Water Vapor Permeability 0.02 perm-in
- Flame Spread Index 25
- Plenum Rating Plenum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 7372-AC65812SSPT
- Zoro # G0650942
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Item | Self-Seal Insulation |
Color | Black |
Water Vapor Permeability | 0.02 perm-in |
Flame Spread Index | 25 |
Plenum Rating | Plenum Rated |
Water Vapor Absorption | 0.2% |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Tube Style | Slit |
Foam Cell Type | Closed |
Sealing Method | Self-Seal |
R Value | 2.8 |
Smoke Developed Index | 50 |
For Location | Indoor |
K Value | 0.245 BTU @ 75 Degrees F |
Installation Style | Slit with Adhesive and Flap |
For Material Type | Stainless Steel |
Market | Industrial, Residential |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Flexibility | Flexible |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 6 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.8, Form Tube, For Copper Tube Size 6 5/8 in, For Pipe Size 6 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 3-Way Flat Thermoplastic, For Square Tubes, Comp:Steel, A=30, B=30 (K0476.3030)
- AMERICAN FILTER CO AFC Brand AFC-RF-F2, Compatible to Frigidaire EPTWFU01 Refrigerator Water Filters (1PK) Made by AFC (EPTWFU01-AFC-RF-F2-1-93667)
- ASAHI 1/4" FNPT PVC Ball Valve 2-Way (1076002)
- SIOUX CHIEF TEST PLUG SLIP 2"" (882-2)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 1/2" Wall (725-AC13812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8"x 1/2" Wall (726-AC15812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1" Wall (760-AC3810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 1/2" Wall (724-AC11812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 2" Wall (827-AC21820SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8"x 3/4" Wall (745-AC15834SSPT)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (722596)
- Aerocel Pipe Insulation