Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 5/8" x 3/4" Wall
Mfr # 740-AC5834SSPT
Zoro # G0651082
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Flame Spread Index 25
- Installation Style Slit with Adhesive and Flap
- Foam Cell Type Closed
- Smoke Developed Index 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 740-AC5834SSPT
- Zoro # G0651082
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Item | Self-Seal Insulation |
Color | Black |
Flame Spread Index | 25 |
Installation Style | Slit with Adhesive and Flap |
Foam Cell Type | Closed |
Smoke Developed Index | 50 |
Flexibility | Flexible |
R Value | 5.5 |
Plenum Rating | Plenum Rated |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1/2 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 5.5, Form Tube, For Copper Tube Size 1/2 in, For Pipe Size 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polyethylene Tubing - 3/16" ID x 5/16" OD x 100 ft. Long (ZUSA-HT-2920)
- ZORO SELECT 2-1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1888-060)
- DRAIN KING Drain Opener, 1" to 2" Size (501)
- ZURN P6900-B-BD - Battery Drawer (P6900-B-BD)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1/2" Wall (721-AC5812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1" Wall (762-AC5810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 3/4" Wall (741-AC3434SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 3/4" Wall (7380-AC1434SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1/2" Wall (722-AC3412SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8"x 3/4" Wall (745-AC15834SSPT)
- KNAUF INSULATION 14" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/B (5009896)
- Aerocel Pipe & Tubing Insulation