Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 5/8" x 1" Wall
Mfr # 762-AC5810SSPT
Zoro # G0651977
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Water Vapor Permeability 0.02 perm-in
- Installation Style Slit with Adhesive and Flap
- Foam Cell Type Closed
- For Piping System Chilled Water, Hot Water, HVAC, Refrigeration, VRF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 762-AC5810SSPT
- Zoro # G0651977
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Self-Seal Insulation |
Color | Black |
Water Vapor Permeability | 0.02 perm-in |
Installation Style | Slit with Adhesive and Flap |
Foam Cell Type | Closed |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Flame Spread Index | 25 |
For Location | Indoor |
Sealing Method | Self-Seal |
For Material Type | Stainless Steel |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Flexibility | Flexible |
Water Vapor Absorption | 0.2% |
K Value | 0.245 BTU @ 75 Degrees F |
R Value | 8 |
Tube Style | Slit |
Market | Industrial, Residential |
Smoke Developed Index | 50 |
Plenum Rating | Plenum Rated |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1/2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 8, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size 3/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, SS, 45 Degrees (ZUSA-PF-8207)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG4-6X25)
- BANJO 2" FNPT Bolted Bulkhead Tank Flange (BF200)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75SS)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 3/4" Wall (740-AC5834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1/2" Wall (721-AC5812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 3/4" Wall (741-AC3434SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 3/4" Wall (739-AC1234SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 3/4" Wall (744-AC13834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 4-1/2" x 1" Wall (777-AC41210SSPT)
- FROST KING 3/4 in. x 1/2 in. Thick Wall x 6 ft. Bulk Self Seal Foam Pipe Insulation, 20PK (5S11XB6)
- Aerocel Pipe Insulation