Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 3/8" x 1/2" Wall
Mfr # 719-AC3812SSPT
Zoro # G0651417
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- R Value 3.6
- Plenum Rating Plenum Rated
- For Piping System Chilled Water, Hot Water, HVAC, Refrigeration, VRF
- Sealing Method Self-Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aerocel
- MFR # 719-AC3812SSPT
- Zoro # G0651417
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Color | Black |
Item | Self-Seal Insulation |
R Value | 3.6 |
Plenum Rating | Plenum Rated |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Sealing Method | Self-Seal |
Flexibility | Flexible |
Water Vapor Permeability | 0.02 perm-in |
Foam Cell Type | Closed |
Flame Spread Index | 25 |
For Location | Indoor |
Installation Style | Slit with Adhesive and Flap |
Tube Style | Slit |
K Value | 0.245 BTU @ 75 Degrees F |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
For Material Type | Stainless Steel |
Water Vapor Absorption | 0.2% |
Smoke Developed Index | 50 |
Market | Industrial, Residential |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1/4 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.6, Form Tube, For Copper Tube Size 3/8 in, For Pipe Size 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Round, White (2282001.020)
- SLOAN Washdown Urinal, 0.125 gpf, Wall Mount (SU-7009-A)
- LEGEND VALVE 1/4" X 4" BRASS NIPPLE (311-026)
- MOEN Avri 24in Towel Bar in Brushed Nickel (Y1424BN)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 3/4" Wall (738-AC3834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1" Wall (760-AC3810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 3/4" Wall (742-AC7834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 4-1/2" x 1" Wall (777-AC41210SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1" Wall (764-AC7810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8" x 1" Wall (765-AC11810SSPT)
- FOAMGLAS 3" x 2 ft. Pipe Insulation, 2" Wall (23625)
- Aerocel Pipe Insulation