Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 3/8" x 1" Wall
Mfr # 760-AC3810SSPT
Zoro # G0651861
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sealing Method Self-Seal
- Flexibility Flexible
- Installation Style Slit with Adhesive and Flap
- For Location Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 760-AC3810SSPT
- Zoro # G0651861
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Color | Black |
Item | Self-Seal Insulation |
Sealing Method | Self-Seal |
Flexibility | Flexible |
Installation Style | Slit with Adhesive and Flap |
For Location | Indoor |
Market | Industrial, Residential |
K Value | 0.245 BTU @ 75 Degrees F |
Tube Style | Slit |
Foam Cell Type | Closed |
Water Vapor Absorption | 0.2% |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Flame Spread Index | 25 |
For Material Type | Stainless Steel |
R Value | 9 |
Water Vapor Permeability | 0.02 perm-in |
Plenum Rating | Plenum Rated |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Smoke Developed Index | 50 |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1/4 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Facing Material Unfaced, Color Black, R Value 9, Form Tube, For Copper Tube Size 3/8 in, For Pipe Size 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Valve Actuator, 24V, Spring Return (SKD62U)
- HOSE MASTER 1-1/2" Dia x 17" L 321 SS Corrugated Flexible Metal Hose (G150SM170)
- PFISTER Kitchen Faucets, Single Handle Kitchen Faucet With Spray Chrome (G134-7000)
- WOODFORD MANUFACTURING Frostproof Enclosed Wall Hydrant, 8 In. (B65P-8)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 3/4" Wall (738-AC3834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1/2" Wall (719-AC3812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1" Wall (764-AC7810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1/2" Wall (723-AC7812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 1/2" Wall (724-AC11812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 1/2" Wall (725-AC13812SSPT)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (DGT13812S)
- Aerocel Pipe & Tubing Insulation