Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 3/4" x 3/4" Wall
Mfr # 741-AC3434SSPT
Zoro # G0651119
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Water Vapor Permeability 0.02 perm-in
- Installation Style Slit with Adhesive and Flap
- For Location Indoor
- Foam Cell Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 741-AC3434SSPT
- Zoro # G0651119
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Color | Black |
Item | Self-Seal Insulation |
Water Vapor Permeability | 0.02 perm-in |
Installation Style | Slit with Adhesive and Flap |
For Location | Indoor |
Foam Cell Type | Closed |
Plenum Rating | Plenum Rated |
For Material Type | Stainless Steel |
Market | Industrial, Residential |
Water Vapor Absorption | 0.2% |
Sealing Method | Self-Seal |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Smoke Developed Index | 50 |
Flame Spread Index | 25 |
K Value | 0.245 BTU @ 75 Degrees F |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Flexibility | Flexible |
R Value | 5 |
Tube Style | Slit |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 5/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 5, Form Tube, For Copper Tube Size 5/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA AC to DC Converter (060683A)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 2 in Pipe Size (1WJX5)
- ZORO SELECT 1-1/2" FNPT 304 SS Union (400U111N112)
- LEGEND VALVE & FITTING Legend Valve 2in S-614 PVC Check Valve - (203-238)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1" Wall (763-AC3410SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1/2" Wall (722-AC3412SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8"x 3/4" Wall (745-AC15834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1" Wall (760-AC3810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8"x 3/4" Wall (749-AC25834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 3/4" Wall (739-AC1234SSPT)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693668)
- Aerocel Pipe Insulation