Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 3/4" x 1/2" Wall
Mfr # 722-AC3412SSPT
Zoro # G0651487
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sealing Method Self-Seal
- Water Vapor Absorption 0.2%
- Foam Cell Type Closed
- For Material Type Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 722-AC3412SSPT
- Zoro # G0651487
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Color | Black |
Item | Self-Seal Insulation |
Sealing Method | Self-Seal |
Water Vapor Absorption | 0.2% |
Foam Cell Type | Closed |
For Material Type | Stainless Steel |
Market | Industrial, Residential |
R Value | 3.1 |
Smoke Developed Index | 50 |
K Value | 0.245 BTU @ 75 Degrees F |
Water Vapor Permeability | 0.02 perm-in |
For Location | Indoor |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Tube Style | Slit |
Flexibility | Flexible |
Flame Spread Index | 25 |
Installation Style | Slit with Adhesive and Flap |
Plenum Rating | Plenum Rated |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.1, Form Tube, For Copper Tube Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT SS Threaded Flange (4381001080)
- WATTS T and P Relief Valve, 3/4 In. Outlet (LLL100XL)
- JONES STEPHENS Utility Grd Molded Wood Seat, Wht, Elongtd, With Cover, Molded Wood (U004WD00)
- 21ST CENTURY 21St Century Product R46 Lp Regulator Dual Hose (R46)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 3/4" Wall (741-AC3434SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1" Wall (763-AC3410SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8" x 1" Wall (765-AC11810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 2" Wall (827-AC21820SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8"x 3/4" Wall (745-AC15834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8"x 1/2" Wall (727-AC17812SSPT)
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (318-AC21812)
- Aerocel Pipe Insulation