Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 3/4" x 1" Wall
Mfr # 763-AC3410SSPT
Zoro # G0652150
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Material Type Stainless Steel
- K Value 0.245 BTU @ 75 Degrees F
- R Value 7.7
- Plenum Rating Plenum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 763-AC3410SSPT
- Zoro # G0652150
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Color | Black |
Item | Self-Seal Insulation |
For Material Type | Stainless Steel |
K Value | 0.245 BTU @ 75 Degrees F |
R Value | 7.7 |
Plenum Rating | Plenum Rated |
Installation Style | Slit with Adhesive and Flap |
For Location | Indoor |
Flexibility | Flexible |
Water Vapor Permeability | 0.02 perm-in |
Sealing Method | Self-Seal |
Tube Style | Slit |
Foam Cell Type | Closed |
Market | Industrial, Residential |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Flame Spread Index | 25 |
Water Vapor Absorption | 0.2% |
Smoke Developed Index | 50 |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 5/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 7.7, Form Tube, For Copper Tube Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 2" x 1/2" NOM C Copper Reducing Tee (611R 2X2X1/2)
- ZORO SELECT Tubing, Polypropylene, 5/8 In OD, 100Ft (382010)
- APACHE Single Union Ball Valve, Polypropylene, 2" (49015200)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galvanized Reducer (1XKW2)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1/2" Wall (722-AC3412SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 3/4" Wall (741-AC3434SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 3/4" Wall (747-AC21834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 3/4" Wall (7380-AC1434SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1/2" Wall (719-AC3812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8" x 1" Wall (770-AC23810SSPT)
- KNAUF INSULATION 2" X 1-1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 60/B (5001298)
- Aerocel Pipe Insulation