Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 3-1/2"x 1/2" Wall
Mfr # 733-AC31212SSPT
Zoro # G0651003
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/2 in
- Color Black
- Flexibility Flexible
- Installation Style Slit with Adhesive and Flap
- Foam Cell Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aerocel
- MFR # 733-AC31212SSPT
- Zoro # G0651003
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Item | Self-Seal Insulation |
Color | Black |
Flexibility | Flexible |
Installation Style | Slit with Adhesive and Flap |
Foam Cell Type | Closed |
Tube Style | Slit |
For Location | Indoor |
Water Vapor Permeability | 0.02 perm-in |
Plenum Rating | Plenum Rated |
K Value | 0.245 BTU @ 75 Degrees F |
For Material Type | Stainless Steel |
Market | Industrial, Residential |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Sealing Method | Self-Seal |
Flame Spread Index | 25 |
R Value | 3 |
Smoke Developed Index | 50 |
Water Vapor Absorption | 0.2% |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 3 1/2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wax Ring-Sp (1223255)
- HARVEY Toilet Bowl Gasket (001114)
- CHICAGO FAUCET Pre-Rinse Hose, Brass (83-44ABNF)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ER-0)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 1/2" Wall (720-AC1212SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8"x 3/4" Wall (749-AC25834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8" x 1" Wall (767-AC15810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1" Wall (760-AC3810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 1/2" Wall (725-AC13812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1" Wall (762-AC5810SSPT)
- ARMACELL 7/8" Id X 1" Armaflex Pipe Insul. 90/Ctn (APT07810)
- Aerocel Pipe Insulation