Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 2-5/8"x 3/4" Wall
Mfr # 749-AC25834SSPT
Zoro # G0652080
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Flame Spread Index 25
- Installation Style Slit with Adhesive and Flap
- Plenum Rating Plenum Rated
- Foam Cell Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 749-AC25834SSPT
- Zoro # G0652080
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Item | Self-Seal Insulation |
Color | Black |
Flame Spread Index | 25 |
Installation Style | Slit with Adhesive and Flap |
Plenum Rating | Plenum Rated |
Foam Cell Type | Closed |
Flexibility | Flexible |
Smoke Developed Index | 50 |
R Value | 4.5 |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 1/2 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Facing Material Unfaced, Color Black, R Value 4.5, Form Tube, For Copper Tube Size 2 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, Socket x FPT (BFA1005CFS)
- DIXON 2" W x 24" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS24)
- OAKBROOK COLLECTION TOWEL BAR 24"" CHRM (297-0201OB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35ABCP)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8" x 1" Wall (771-AC25810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8"x 1/2" Wall (730-AC25812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8" x 1" Wall (767-AC15810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8"x 3/4" Wall (745-AC15834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1" Wall (763-AC3410SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 1" Wall (7599-AC1410SSPT)
- KNAUF INSULATION 8" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 9/B (5001526)
- Aerocel Pipe Insulation