Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 2-5/8" x 1" Wall
Mfr # 771-AC25810SSPT
Zoro # G0651749
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Water Vapor Absorption 0.2%
- Sealing Method Self-Seal
- R Value 5.7
- Installation Style Slit with Adhesive and Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aerocel
- MFR # 771-AC25810SSPT
- Zoro # G0651749
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Self-Seal Insulation |
Color | Black |
Water Vapor Absorption | 0.2% |
Sealing Method | Self-Seal |
R Value | 5.7 |
Installation Style | Slit with Adhesive and Flap |
For Material Type | Stainless Steel |
Smoke Developed Index | 50 |
Tube Style | Slit |
Market | Industrial, Residential |
For Location | Indoor |
Flexibility | Flexible |
Plenum Rating | Plenum Rated |
Foam Cell Type | Closed |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Water Vapor Permeability | 0.02 perm-in |
K Value | 0.245 BTU @ 75 Degrees F |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Flame Spread Index | 25 |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 1/2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 5.7, Form Tube, For Copper Tube Size 2 5/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 3/4" x 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038401)
- DELTA Ara Tempassure 17T Series Shower Trim (T17T267-BL)
- GROHE Universal Lever Chrome (46752000)
- ASCO Solenoid Valve Rebuild Kit (302372)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8"x 1/2" Wall (730-AC25812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8"x 3/4" Wall (749-AC25834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1" Wall (760-AC3810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8" x 1" Wall (770-AC23810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1/2" Wall (719-AC3812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8"x 3/4" Wall (748-AC23834SSPT)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (722606)
- Aerocel Pipe & Tubing Insulation