Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 2-1/8"x 3/4" Wall
Mfr # 747-AC21834SSPT
Zoro # G0651837
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Piping System Chilled Water, Hot Water, HVAC, Refrigeration, VRF
- Plenum Rating Plenum Rated
- Smoke Developed Index 50
- Foam Cell Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aerocel
- MFR # 747-AC21834SSPT
- Zoro # G0651837
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Item | Self-Seal Insulation |
Color | Black |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Plenum Rating | Plenum Rated |
Smoke Developed Index | 50 |
Foam Cell Type | Closed |
Market | Industrial, Residential |
Water Vapor Absorption | 0.2% |
For Location | Indoor |
Flame Spread Index | 25 |
Sealing Method | Self-Seal |
Installation Style | Slit with Adhesive and Flap |
Water Vapor Permeability | 0.02 perm-in |
Flexibility | Flexible |
For Material Type | Stainless Steel |
K Value | 0.245 BTU @ 75 Degrees F |
Tube Style | Slit |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
R Value | 4.6 |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.6, Form Tube, For Copper Tube Size 2 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- LEGEND VALVE 2" X 6" BLACK NIPPLE (355-170E)
- ZORO SELECT Strainer w/ Drain Holes, 800psi, 1/2" Size (06S011N03012)
- SAFE-PEX PRO PEX-A PRO 1/2""X100' WHT (16229)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 1/2" Wall (728-AC21812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8" x 1" Wall (769-AC21810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 2" Wall (827-AC21820SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 3/4" Wall (740-AC5834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 3/4" Wall (741-AC3434SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1" Wall (763-AC3410SSPT)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100278)
- Aerocel Pipe & Tubing Insulation