Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 2-1/8"x 1/2" Wall
Mfr # 728-AC21812SSPT
Zoro # G0651371
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- K Value 0.245 BTU @ 75 Degrees F
- For Material Type Stainless Steel
- Tube Style Slit
- Water Vapor Absorption 0.2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aerocel
- MFR # 728-AC21812SSPT
- Zoro # G0651371
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Color | Black |
Item | Self-Seal Insulation |
K Value | 0.245 BTU @ 75 Degrees F |
For Material Type | Stainless Steel |
Tube Style | Slit |
Water Vapor Absorption | 0.2% |
Water Vapor Permeability | 0.02 perm-in |
Plenum Rating | Plenum Rated |
For Location | Indoor |
Foam Cell Type | Closed |
Smoke Developed Index | 50 |
Flexibility | Flexible |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Sealing Method | Self-Seal |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
R Value | 3 |
Installation Style | Slit with Adhesive and Flap |
Flame Spread Index | 25 |
Market | Industrial, Residential |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Facing Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 2 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET RV HAND HELD SHOWER WAND - BRUSHED SATIN NICKEL (DF-SA135-SN)
- VIEGA Coupling (80285)
- ZORO SELECT Hex Bushing, 1-1/2"x1", 150,316, Thrd Heavy (4381035060)
- GOODMAN 10728342 L150-40F 3" Board Mount (10728342)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 3/4" Wall (747-AC21834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 2" Wall (827-AC21820SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8" x 1" Wall (769-AC21810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8" x 1" Wall (768-AC17810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1/2" Wall (719-AC3812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8"x 1/2" Wall (727-AC17812SSPT)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100200)
- Aerocel Pipe & Tubing Insulation