Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 1/4" x 1" Wall
Mfr # 7599-AC1410SSPT
Zoro # G0651931
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Flexibility Flexible
- For Location Indoor
- Green Environmental Properties Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde
- R Value 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 7599-AC1410SSPT
- Zoro # G0651931
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Self-Seal Insulation |
Color | Black |
Flexibility | Flexible |
For Location | Indoor |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
R Value | 10 |
Installation Style | Slit with Adhesive and Flap |
Market | Industrial, Residential |
Water Vapor Absorption | 0.2% |
Smoke Developed Index | 50 |
Sealing Method | Self-Seal |
K Value | 0.245 BTU @ 75 Degrees F |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Flame Spread Index | 25 |
Plenum Rating | Plenum Rated |
Tube Style | Slit |
Foam Cell Type | Closed |
For Material Type | Stainless Steel |
Water Vapor Permeability | 0.02 perm-in |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Facing Material Unfaced, Color Black, R Value 10, Form Tube, For Copper Tube Size 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Kit, 25Mm Front Outlet Valve (1266659)
- EVERFLOW IPSx1-1/2" LA Pattern Trap for Tubular Drain Applications, Brass 2" (21316)
- NAUGATUCK Float Ball, Round, SS, 8 In (GRT80S421B)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (401210)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 3/4" Wall (7380-AC1434SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 3/4" Wall (747-AC21834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8"x 3/4" Wall (749-AC25834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 1/2" Wall (720-AC1212SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 3/4" Wall (741-AC3434SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 1/2" Wall (728-AC21812SSPT)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (424-AC27834)
- Aerocel Pipe Insulation