Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 1/2" x 3/4" Wall
Mfr # 739-AC1234SSPT
Zoro # G0651049
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Market Industrial, Residential
- Tube Style Slit
- Water Vapor Absorption 0.2%
- For Piping System Chilled Water, Hot Water, HVAC, Refrigeration, VRF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 739-AC1234SSPT
- Zoro # G0651049
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Item | Self-Seal Insulation |
Color | Black |
Market | Industrial, Residential |
Tube Style | Slit |
Water Vapor Absorption | 0.2% |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Foam Cell Type | Closed |
Plenum Rating | Plenum Rated |
Smoke Developed Index | 50 |
Water Vapor Permeability | 0.02 perm-in |
Installation Style | Slit with Adhesive and Flap |
For Material Type | Stainless Steel |
For Location | Indoor |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Sealing Method | Self-Seal |
R Value | 5.5 |
K Value | 0.245 BTU @ 75 Degrees F |
Flexibility | Flexible |
Flame Spread Index | 25 |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 3/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 5.5, Form Tube, For Copper Tube Size 1/2 in, For Pipe Size 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong One-Piece Toilet, 1.6 gpf, Champion Flushing System, Floor Mount, White (2004.314.020)
- LEGEND VALVE 3/4" CHROME CAP (310-124CP)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPD10SL)
- LEGEND VALVE 3/4 NL TMV PUSH ADPT w/o CHECK (115-344NLPF)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 1/2" Wall (720-AC1212SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1" Wall (763-AC3410SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8"x 1/2" Wall (727-AC17812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1" Wall (760-AC3810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8"x 1/2" Wall (726-AC15812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1" Wall (764-AC7810SSPT)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048118)
- Aerocel Pipe Insulation