Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 1/2" x 1/2" Wall
Mfr # 720-AC1212SSPT
Zoro # G0651408
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Plenum Rating Plenum Rated
- R Value 3.4
- Smoke Developed Index 50
- K Value 0.245 BTU @ 75 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 720-AC1212SSPT
- Zoro # G0651408
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Color | Black |
Item | Self-Seal Insulation |
Plenum Rating | Plenum Rated |
R Value | 3.4 |
Smoke Developed Index | 50 |
K Value | 0.245 BTU @ 75 Degrees F |
Water Vapor Permeability | 0.02 perm-in |
For Material Type | Stainless Steel |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
For Location | Indoor |
Installation Style | Slit with Adhesive and Flap |
Flame Spread Index | 25 |
Foam Cell Type | Closed |
Sealing Method | Self-Seal |
Water Vapor Absorption | 0.2% |
Tube Style | Slit |
Market | Industrial, Residential |
Flexibility | Flexible |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 3/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Facing Material Unfaced, Color Black, R Value 3.4, Form Tube, For Copper Tube Size 1/2 in, For Pipe Size 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Control Rod Group-Pam-Ii-St (PV-CR)
- PARKER 1/2" Compression 316 SS Plug (8BLP8-316)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PN-2)
- ZORO SELECT Galvanized Steel Two Hole Strap, 1-1/4" Pipe Size (0500381249)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 3/4" Wall (739-AC1234SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 1/2" Wall (725-AC13812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 3/4" Wall (7380-AC1434SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8"x 1/2" Wall (726-AC15812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1" Wall (760-AC3810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8" x 1" Wall (770-AC23810SSPT)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1/2" Wall (693681)
- Aerocel Pipe Insulation