Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 1-5/8"x 1/2" Wall
Mfr # 726-AC15812SSPT
Zoro # G0651441
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Installation Style Slit with Adhesive and Flap
- Water Vapor Absorption 0.2%
- For Piping System Chilled Water, Hot Water, HVAC, Refrigeration, VRF
- Green Environmental Properties Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 726-AC15812SSPT
- Zoro # G0651441
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Item | Self-Seal Insulation |
Color | Black |
Installation Style | Slit with Adhesive and Flap |
Water Vapor Absorption | 0.2% |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Foam Cell Type | Closed |
Water Vapor Permeability | 0.02 perm-in |
Tube Style | Slit |
Market | Industrial, Residential |
For Material Type | Stainless Steel |
For Location | Indoor |
K Value | 0.245 BTU @ 75 Degrees F |
R Value | 3 |
Flame Spread Index | 25 |
Plenum Rating | Plenum Rated |
Sealing Method | Self-Seal |
Flexibility | Flexible |
Smoke Developed Index | 50 |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 1/2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Siphon Jet Urinal, 1 gpf, Wall Mount (6561017.020)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size 10 PK (6AYR1)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- NVENT CADDY Clevis Hanger, 4 In, 1130 lb Max Load (4010400EG)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8"x 3/4" Wall (745-AC15834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8" x 1" Wall (767-AC15810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 1/2" Wall (720-AC1212SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 3/4" Wall (739-AC1234SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 3/4" Wall (740-AC5834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 3/4" Wall (747-AC21834SSPT)
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/4" Wall (420-AC23834)
- Aerocel Pipe & Tubing Insulation