Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 1-5/8" x 1" Wall
Mfr # 767-AC15810SSPT
Zoro # G0651758
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Location Indoor
- Flame Spread Index 25
- Sealing Method Self-Seal
- Market Industrial, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aerocel
- MFR # 767-AC15810SSPT
- Zoro # G0651758
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Self-Seal Insulation |
Color | Black |
For Location | Indoor |
Flame Spread Index | 25 |
Sealing Method | Self-Seal |
Market | Industrial, Residential |
Water Vapor Absorption | 0.2% |
Installation Style | Slit with Adhesive and Flap |
Flexibility | Flexible |
For Material Type | Stainless Steel |
R Value | 6.3 |
K Value | 0.245 BTU @ 75 Degrees F |
Tube Style | Slit |
Foam Cell Type | Closed |
Smoke Developed Index | 50 |
Plenum Rating | Plenum Rated |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Water Vapor Permeability | 0.02 perm-in |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 1/2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Facing Material Unfaced, Color Black, R Value 6.3, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2-1/2" FNPT Galvanized Reducer (2WJ56)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Chrome (41942)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 5/8In (10 EBU-S)
- KIPP Tube clamps cross aluminum (K0472.52020)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8"x 3/4" Wall (745-AC15834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8"x 1/2" Wall (726-AC15812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 3/4" Wall (743-AC11834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8"x 1/2" Wall (727-AC17812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 4-1/2" x 1" Wall (777-AC41210SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 3/4" Wall (742-AC7834SSPT)
- FOAMGLAS 5" x 2 ft. Pipe Insulation, 1" Wall (560748)
- Aerocel Pipe & Tubing Insulation