Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 1-3/8"x 3/4" Wall
Mfr # 744-AC13834SSPT
Zoro # G0651058
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- R Value 5
- Smoke Developed Index 50
- Water Vapor Permeability 0.02 perm-in
- Foam Cell Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aerocel
- MFR # 744-AC13834SSPT
- Zoro # G0651058
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 3/4 in |
Item | Self-Seal Insulation |
Color | Black |
R Value | 5 |
Smoke Developed Index | 50 |
Water Vapor Permeability | 0.02 perm-in |
Foam Cell Type | Closed |
Sealing Method | Self-Seal |
For Location | Indoor |
Plenum Rating | Plenum Rated |
Installation Style | Slit with Adhesive and Flap |
Water Vapor Absorption | 0.2% |
For Material Type | Stainless Steel |
K Value | 0.245 BTU @ 75 Degrees F |
Tube Style | Slit |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Market | Industrial, Residential |
Flame Spread Index | 25 |
Flexibility | Flexible |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 1/4 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Facing Material Unfaced, Color Black, R Value 5, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in.L (16PL-CA11-0240-11B-11B)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ET-0)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9898-375-007)
- KOHLER Touchless Valve Piston, Replacement (1056873)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 1/2" Wall (725-AC13812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8" x 1" Wall (766-AC13810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1/2" Wall (719-AC3812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1" Wall (763-AC3410SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8"x 3/4" Wall (748-AC23834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 1" Wall (7599-AC1410SSPT)
- K-FLEX Insul-Tube 6'L, 5/8 Nom. I.D, 3/8 Wall Thickness (6RX038058)
- Aerocel Pipe Insulation