Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 1-3/8"x 1/2" Wall
Mfr # 725-AC13812SSPT
Zoro # G0651493
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Flame Spread Index 25
- Foam Cell Type Closed
- Flexibility Flexible
- Smoke Developed Index 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 725-AC13812SSPT
- Zoro # G0651493
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1/2 in |
Color | Black |
Item | Self-Seal Insulation |
Flame Spread Index | 25 |
Foam Cell Type | Closed |
Flexibility | Flexible |
Smoke Developed Index | 50 |
Installation Style | Slit with Adhesive and Flap |
Plenum Rating | Plenum Rated |
R Value | 3 |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 1/4 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 3, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-6G)
- LEGEND VALVE 1/2" X 3-1/2" CHROME NIPPLE NL (311-065CNL)
- KOHLER Reach Trip Lever (21710-L-2MB)
- IPS 3-1/2 in. IPS DWV PVC Recessed Cleanout Plug (68518)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 3/4" Wall (744-AC13834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8" x 1" Wall (766-AC13810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 3/4" Wall (738-AC3834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 1" Wall (7599-AC1410SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1" Wall (764-AC7810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1/2" Wall (722-AC3412SSPT)
- ARMACELL 3-1/8" Id X 1" Armaflex Pipe Insul. 30/Ctn (APT31810)
- Aerocel Pipe & Tubing Insulation