Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 1-3/8" x 1" Wall
Mfr # 766-AC13810SSPT
Zoro # G0651730
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Piping System Chilled Water, Hot Water, HVAC, Refrigeration, VRF
- Flexibility Flexible
- Plenum Rating Plenum Rated
- K Value 0.245 BTU @ 75 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 766-AC13810SSPT
- Zoro # G0651730
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Item | Self-Seal Insulation |
Color | Black |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
Flexibility | Flexible |
Plenum Rating | Plenum Rated |
K Value | 0.245 BTU @ 75 Degrees F |
Water Vapor Absorption | 0.2% |
R Value | 6.5 |
Flame Spread Index | 25 |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Water Vapor Permeability | 0.02 perm-in |
Tube Style | Slit |
For Location | Indoor |
Smoke Developed Index | 50 |
Sealing Method | Self-Seal |
Installation Style | Slit with Adhesive and Flap |
Market | Industrial, Residential |
For Material Type | Stainless Steel |
Foam Cell Type | Closed |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 1/4 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 6.5, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Braided, Poly, 5/8 In, Clear (AZY02046)
- LEGEND VALVE 3" PRESS MALE ADAPTER (450-760P)
- SWIFT GREEN FILTERS SGF-15MS Replacement for 3M HF15-MS by Swift Green Filters (SGF-15MS)
- ITW 9-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25855)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 1/2" Wall (725-AC13812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 3/4" Wall (744-AC13834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 1" Wall (7599-AC1410SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8"x 3/4" Wall (748-AC23834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-5/8"x 3/4" Wall (745-AC15834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 3/4" Wall (740-AC5834SSPT)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT11034S)
- Aerocel Pipe & Tubing Insulation