Shop All Pipe Insulation
Aerocel
Self-Seal Insulation, Rubber, 1-1/8" x 1" Wall
Mfr # 765-AC11810SSPT
Zoro # G0651819
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Location Indoor
- Green Environmental Properties Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde
- Sealing Method Self-Seal
- Installation Style Slit with Adhesive and Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # 765-AC11810SSPT
- Zoro # G0651819
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 in |
Color | Black |
Item | Self-Seal Insulation |
For Location | Indoor |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOCs, No CFCs, No Formaldehyde |
Sealing Method | Self-Seal |
Installation Style | Slit with Adhesive and Flap |
Flame Spread Index | 25 |
Water Vapor Permeability | 0.02 perm-in |
Market | Industrial, Residential |
For Material Type | Stainless Steel |
Foam Cell Type | Closed |
Plenum Rating | Plenum Rated |
Water Vapor Absorption | 0.2% |
R Value | 6.9 |
Flexibility | Flexible |
Tube Style | Slit |
Smoke Developed Index | 50 |
For Piping System | Chilled Water, Hot Water, HVAC, Refrigeration, VRF |
K Value | 0.245 BTU @ 75 Degrees F |
Description
Self-Seal Insulation, Insulation Material EPDM, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 257 Degrees F, Jacket Material Unfaced, Color Black, R Value 6.9, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" D.U. RUBBER GASKET-EPDM (301-408)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-2888)
- BK RESOURCES 23.5 in W x 23.125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14S)
- ZORO SELECT 1-1/4" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNG4)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 3/4" Wall (743-AC11834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 1/2" Wall (724-AC11812SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8"x 3/4" Wall (744-AC13834SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 1/2" Wall (720-AC1212SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8" x 1" Wall (768-AC17810SSPT)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1/2" Wall (722-AC3412SSPT)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1" Wall (690445)
- Aerocel Pipe Insulation