Shop All Insulation Sheets
Aerocel
EPDM Sheet, Rubber, 3 ft. x 4 ft. x 3/4" Wall
Mfr # M905-ACS3443 S2S
Zoro # G0652659
product price: $49.25
/ea
Sold in multiples of 8 for $394.00
$394.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Plenum Rating Plenum Rated
- Flexibility Flexible
- For Piping System Chilled Water, Food & Beverage, Hot Water, HVAC
- Flame Spread Index 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # M905-ACS3443 S2S
- Zoro # G0652659
- Country of Origin United States
- Category Insulation Sheets
Details
Item | Insulation Sheet |
Color | Black |
Wall Thickness | 3/4" |
Plenum Rating | Plenum Rated |
Flexibility | Flexible |
For Piping System | Chilled Water, Food & Beverage, Hot Water, HVAC |
Flame Spread Index | 25 |
Water Vapor Permeability | 0.02 perm-in |
Sealing Method | Self-Adhesive |
Water Vapor Absorption | 0.2% |
For Location | Indoor |
K Value | 0.245 BTU @ 75 Degrees F |
Self-Adhesive Backing | No |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOC, No CFCs |
R Value | 3.3 |
Smoke Developed Index | 50 |
Foam Cell Type | Closed |
Market | Residential |
Description
Insulation Sheet, Insulation Material EPDM, Insulation Color Black, Overall Length 3 ft, Overall Width 4 ft, Thickness 3/4 in, Minimum Operating Temperature -22 Degrees F, Backing Type Plain, Maximum Operating Temperature 248 Degrees F, Facing Material Unfaced, R Value 3.3, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-1.5-ALUMINUM)
- T&S BRASS Cold Spindle Assembly For - Part# Ts002711-40 (TS002711-40)
- ZORO SELECT 2-1/2" FNPT 316 SS Half Coupling (60HC111N212)
- JONES STEPHENS Ceramic Stem F/Altmans U/R Hot (C07632)
- AEROCEL EPDM Sheet, Rubber, 3 ft. x 4 ft. x 1/2" Wall (M903-ACS1243 S2S)
- AEROCEL EPDM Sheet, Rubber, 3 ft. x 4 ft. x 1" Wall (M906-ACS1043 S2S)
- AEROCEL EPDM Rolls, Rubber, 48" x 35 ft. x 1" Wall (M927-ACSR10 S2S)
- AEROCEL EPDM Rolls, Rubber, 48" x 50 ft. x 3/4" Wall (M926-ACSR34 S2S)
- AEROCEL EPDM Rolls, Rubber, 48" x 70 ft. x 1/2" Wall (M923-ACSR12 S2S)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 2 in Wall, Light gray (0079-2448SS200-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 1/2 in Wall, Light gray (0079-4896SS050-SH-0000-00)
- Aerocel Insulation Sheets