Shop All Insulation Sheets
Aerocel
EPDM Rolls, Rubber, 48" x 70 ft. x 1/2" Wall
Mfr # M923-ACSR12 S2S
Zoro # G0652878
product price: $586.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$586.99
Free 30-Day Returns
Key Features
- Color Black
- Self-Adhesive Backing No
- Flame Spread Index 25
- For Piping System Chilled Water, Food & Beverage, Hot Water, HVAC
- K Value 0.245 BTU @ 75 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerocel
- MFR # M923-ACSR12 S2S
- Zoro # G0652878
- Country of Origin United States
- Category Insulation Sheets
Details
Item | Insulation Sheet |
Color | Black |
Wall Thickness | 1/2" |
Self-Adhesive Backing | No |
Flame Spread Index | 25 |
For Piping System | Chilled Water, Food & Beverage, Hot Water, HVAC |
K Value | 0.245 BTU @ 75 Degrees F |
Green Environmental Properties | Gold Certified for Low Chemical Emissions VOC, No CFCs |
For Location | Indoor |
Smoke Developed Index | 50 |
Foam Cell Type | Closed |
Plenum Rating | Plenum Rated |
Water Vapor Absorption | 0.2% |
Water Vapor Permeability | 0.02 perm-in |
Market | Residential |
Flexibility | Flexible |
R Value | 2.2 |
Description
Insulation Sheet, Insulation Material EPDM, Insulation Color Black, Overall Length 75 ft, Overall Width 4 ft, Thickness 1/2 in, Minimum Operating Temperature -22 Degrees F, Backing Type Plain, Maximum Operating Temperature 248 Degrees F, Jacket Material Unfaced, R Value 2.2, Form Roll, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Kit Gas Conv Lpg To Ng Re Rep 180 199 (104000309)
- ZORO SELECT 1/8" FNPT 304 SS Coupling (2UA48)
- STEEL & OBRIEN 3/4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.75-7-316)
- SPEARS 1-1/2" Socket x FNPT CPVC Ball Valve Inline (3639-015C)
- AEROCEL EPDM Rolls, Rubber, 48" x 35 ft. x 1" Wall (M927-ACSR10 S2S)
- AEROCEL EPDM Rolls, Rubber, 48" x 50 ft. x 3/4" Wall (M926-ACSR34 S2S)
- AEROCEL EPDM Sheet, Rubber, 3 ft. x 4 ft. x 3/4" Wall (M905-ACS3443 S2S)
- AEROCEL EPDM Sheet, Rubber, 3 ft. x 4 ft. x 1/2" Wall (M903-ACS1243 S2S)
- AEROCEL EPDM Sheet, Rubber, 3 ft. x 4 ft. x 1" Wall (M906-ACS1043 S2S)
- REFLECTIX 75x50 WHT Sill Sealer (CF70550)
- K-FLEX USA Flexible Insulation Sheet, 1/2 in Thick, 4 ft L, 36 in W, 2 R-Value, Buna-N Rubber/PVC, Black (6RSX3X4048)
- Aerocel Insulation Sheets