Shop All LED Light Bulbs
This Product is Discontinued
Aero-Tech
LED Lamp, 7.0W, 810 lm, Bulb 4" Length (Discontinued)
Mfr # ACL-7W
Zoro # G4870463
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero-Tech
- MFR # ACL-7W
- Zoro # G4870463
- UPC # 707438307199
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2-3/8" |
Max Overall Bulb Length | 4" |
Bulb Manufacturers Warranty Length | 2 yr |
Max. Overall Bulb Length | 4" |
Overall Length | 4 in |
Bulb Dia. | 2 3/8 in |
Description
LED Lamp, Bulb Shape A19, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 7.0 Watts, Wattage Equivalency 60W INC/13 to 15W CFL, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 30,000 hr., Color Rendering Index 85, Bulb Type Standard, Lumens 810, Light Distribution General, Voltage 120, Max. Overall Bulb Length 4 In., Light Bulb Dia. 2-3/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.