Shop All LED Light Bulbs
This Product is Discontinued
Aero-Tech
LED Lamp, 6.0W, 350 lm, Bulb 2" Length (Discontinued)
Mfr # AGU10D-6W
Zoro # G4767338
This Product is Discontinued
Key Features
- Bulb Base Type 2-Pin (GU10)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape MR16
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero-Tech
- MFR # AGU10D-6W
- Zoro # G4767338
- UPC # 707438306109
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 2 yr |
Light Bulb Dia. | 2-3/8" |
Max Overall Bulb Length | 2" |
Max. Overall Bulb Length | 2" |
Overall Length | 2 1/6 in |
Bulb Dia. | 2 3/8 in |
Description
LED Lamp, Bulb Shape MR16, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type 2-Pin (GU10), 6.0 Watts, Wattage Equivalency 35W INC/8W CFL, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 30,000 hr., Color Rendering Index 85, Bulb Type Plug-In, Bulb Beam Angle 25 Degrees , 40 Degrees , 55 Degrees , Lumens 350, Light Distribution Pin Spot, Voltage 120, Max. Overall Bulb Length 2 In., Light Bulb Dia. 2-3/8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.