Shop All LED Light Bulbs
This Product is Discontinued
Aero-Tech
LED Lamp, 5.0W, 350 lm, Bulb 3-3/4" Length (Discontinued)
Mfr # 91850
Zoro # G4800238
This Product is Discontinued
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape B11
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero-Tech
- MFR # 91850
- Zoro # G4800238
- UPC # 707438306208
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 3-3/4" |
Light Bulb Dia. | 1-1/4" |
Bulb Manufacturers Warranty Length | 2 yr |
Max Overall Bulb Length | 3-3/4" |
Overall Length | 4 1/6 in |
Bulb Dia. | 1 1/2 in |
Description
LED,6 W,B11,Candelabra Screw (E12)
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.