Shop All Incandescent Light Bulbs
This Product is Discontinued
Aero-Tech
AERO-TECH 75W, BR38 Incandescent Light Bulb (Discontinued)
Mfr # ULA-30
Zoro # G3067294
This Product is Discontinued
Key Features
- Bulb Shape BR38
- Bulb Base Type Medium Screw (E26)
- Watts 75 W
- Lumens 650 lm
- Light Appearance 2700 to 2999K, Soft White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aero-Tech
- MFR # ULA-30
- Zoro # G3067294
- UPC # 707438031728
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-5/16" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 5-5/16" |
Light Bulb Dia. | 4-3/4" |
Bulb Dia. | 4 3/4 in |
Overall Length | 5 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape BR38, Bulb Finish Clear, Color Rendering Index 82.0, Color Temperature 2800K, Lumens 650 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 75BR38/FL, Voltage 120V AC, Watts 75 W, Bulb Beam Angle 60 Degrees , Rated Life 20,000 hr, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service Yes, Special Features Rough Service, Flood, ANSI Code ULA-30
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CA, CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.