Shop All Incandescent Light Bulbs
This Product is Discontinued
Aero-Tech
AERO-TECH 65W, BR30 Incandescent Light Bulb (Discontinued)
Mfr # ULA-23
Zoro # G3327441
This Product is Discontinued
Key Features
- Bulb Shape BR30
- Bulb Base Type Medium Screw (E26)
- Watts 65 W
- Lumens 610 lm
- Light Appearance 2700 to 2999K, Soft White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aero-Tech
- MFR # ULA-23
- Zoro # G3327441
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 5-3/16" |
Light Bulb Dia. | 3-3/4" |
Max Overall Bulb Length | 5-3/16" |
Overall Length | 5 1/4 in |
Bulb Dia. | 3 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape BR30, Bulb Finish Frosted, Color Rendering Index 82.0, Color Temperature 2800K, Lumens 610 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 65BR30/SP, Voltage 120V AC, Watts 65 W, Bulb Beam Angle 60 Degrees , Rated Life 20,000 hr, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service Yes, Special Features Rough Service, Spot, ANSI Code ULA-23
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CA, CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.